Shop All Planes and Shaving Tools
Malco
Hand Notcher, 11-3/4 In L, Blk Oxide Steel
Mfr # N2R
Zoro # G5528817
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Handle Material Plastic
- Features More Clearance
- Maximum Sheet Thickness 24 ga
- Notch Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # N2R
- Zoro # G5528817
- UPC # 686046534503
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 9 in |
Notch Depth | 1 in |
Details
Item | Hand Notcher |
Handle Material | Plastic |
Features | More Clearance |
Maximum Sheet Thickness | 24 ga |
Cutting Direction | V-Notch |
Notch Angle | 30 Degrees |
Spring Assist Handle | Yes |
Material Application | Metal |
Handle Color | Black, Red |
Handle Style | Ergonomic |
Cutting Capacity | 1 mm |
Notch Shape | V-Notch |
Description
If you need to notch a piece of sheet metal, look no further than the Zoro Select N2R Hand Notcher. It is made from durable steel and features an 11-3/4 in length. This hand notcher has a sturdy design that allows for easy grip. The Zoro Select N2R Hand Notcher is a useful tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #50 Cobalt Jobber Length Drill Bit (DWDCO50)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #29 (C18082)
- HOUGEN 15/16 in. X 3/4 in. RotaLoc Annular Cutter (17130)
- VULCAN Hammer Curved Claw Wood 16Oz (JL20136)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- TIMBER TUFF Straight Draw Shave 8 (TMB-08DS)
- BIG HORN Miniature Woodworking Set (13301)
- TIMBER TUFF Curved Draw Shave 10 (TMB-10DC)
- Malco Planes and Shaving Tools