Shop All General Hand Tool Kits
Malco
General Hand Tool Kit, No. of Pcs. 16
Mfr # STKMR
Zoro # G4177336
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Includes Bit-Tips, Zip-ins
- Tool Storage Type Included Bag
- Sub-Category HVAC Tool Set
- Miscellaneous Tools Included (1) Tie Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # STKMR
- Zoro # G4177336
- UPC # 686046536729
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Description
HVAC Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 16, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included (1) Awl, (1) Hammer, Cutting Tools Included (1) Sheet Metal Notcher, (1) Specialty Cutting Tool, (3) Snips, (1) TurboShear, Plumbing Tools Included None, Electrical and Telecom Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Flywheel Lock Hldr & Skt F/DURAMAX (LI22100)
- MILWAUKEE TOOL 14 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7040)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- WESTWARD 1.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK6)
- MALCO 24F 24 in. Folding Tool (24F)
- MALCO General Hand Tool Kit, No. of Pcs. 30 (DSKR)
- TENG TOOLS FREE TCW707EV TOOLBOX MEGA BUNDLE 3 (TCW707EV-KIT4)
- XCELITE 9 Piece Hex Socket Screwdriver Set (PS89N)
- KLEIN TOOLS 28 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Wrenches, and a Bag (80028)
- WESTWARD Precision Nippers, 4 In (1UG21)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- Malco General Hand Tool Kits