Shop All Lawn & Garden Hose Reels
Malco
Foamboard Staple, 2 1/2 In, PK300
Mfr # FBS2BX
Zoro # G0598053
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Nylon
- Color Black
- Material Nylon
- Type Extra Sharp Dual-Barbed
- For Use With No. 2CJZ6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # FBS2BX
- Zoro # G0598053
- UPC # 686046533445
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Crown Width (In.) | 3/4 in |
Leg Length (In.) | 2 1/2 in |
Crown Width | 3/4 in |
Leg Length | 2 1/2 in |
Details
Item | Foamboard Staples,3/4 in W,PK300 |
Construction | Nylon |
Color | Black |
Material | Nylon |
Type | Extra Sharp Dual-Barbed |
For Use With | No. 2CJZ6 |
Product Type | Barbed Staple |
Description
Foamboard Staples,3/4 in W,PK300, Gauge -, Crown Width 3/4 in, Leg Length 2 1/2 in, Material Nylon, Product Type Barbed Staple, Color Black, For Use With No. 2CJZ6, Standards -, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESSIVE INDUSTRIES Progressive Industries RBPSK ByPass Switch Kit for EMS-LCHW30/EMS-LCHW50 Series Only (RBPSK)
- TIDY CATS Tidy Cats Instant Action 7023010770 Cat Litter, 20 lb Capacity, Gray/Tan (7023010770)
- BIRD BARRIER Bird Repellent Spikes Adhesive (HA-BB03)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- MALCO Foamboard Stapler, Manual, Light Dty, 3/4in (FBSN)
- MALCO PEX Tubing Uncoiler W/Case, Steel (UC1)
- SUNCAST Garden Hose Reel, Free Standing, 12 in (PHW112)
- YARD BUTLER Garden Hose Hanger, Steel, 16 7/8 in W (SRWM-180)
- YARD BUTLER Two Wheel Hose Truck (IHT-2EZ)
- WESTWARD Hose Reel, Polyproylene, 65 ft. (24AD42)
- SUNCAST Wall Mount Hose Reel, 15 in. dia (CPLWMS200)
- Malco Lawn & Garden Hose Reels