Shop All Lawn & Garden Hose Reels
Malco
Foamboard Staple, 1 1/2 In, PK300
Mfr # FBS1BX
Zoro # G0590292
product price: $45.65
/pk 300, $0.15/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Nylon
- Color Black
- Material Nylon
- Type Extra Sharp Dual-Barbed
- For Use With No. 2CJZ6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # FBS1BX
- Zoro # G0590292
- UPC # 686046533452
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Leg Length (In.) | 1 1/2 in |
Crown Width (In.) | 3/4 in |
Leg Length | 1 1/2 in |
Crown Width | 3/4 in |
Details
Item | Foamboard Staples,3/4 in W,PK300 |
Construction | Nylon |
Color | Black |
Material | Nylon |
Type | Extra Sharp Dual-Barbed |
For Use With | No. 2CJZ6 |
Product Type | Barbed Staple |
Description
Foamboard Staples,3/4 in W,PK300, Gauge -, Crown Width 3/4 in, Leg Length 1 1/2 in, Material Nylon, Product Type Barbed Staple, Color Black, For Use With No. 2CJZ6, Standards -, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 2001-20EW 20-Inch 5-Blade Push Reel Lawn Mower (2001-20EW)
- XPOSE SAFETY 7 ft x 14 ft Heavy Duty Tarp, Black (BMT-714-X)
- SEYMOUR MIDWEST ProFlex Rake, 18" Head, 48" Handle (43336)
- FISKARS Tree Pruner Pole and Pole Saw, 14 ft Pole (393981-1003)
- MALCO Foamboard Stapler, Manual, Light Dty, 3/4in (FBSN)
- MALCO PEX Tubing Uncoiler W/Case, Steel (UC1)
- MALCO Foamboard Staple, 2 1/2 In, PK300 (FBS2BX)
- SUNCAST Garden Hose Reel, Cart, 18 in, Steel 200ft (CPD200PRO)
- LANDSCAPERS SELECT Hose Guide W/Metal Spike (DY3202)
- LIBERTY Portable Hose Cart, Steel, 16-1/2 In. (2LRL2)
- SUNCAST Garden Hose Reel, Free Standing, 15 in (PW100)
- Malco Watering & Irrigation