Shop All Staples
Malco
Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK
Mfr # FBSN2
Zoro # G101258390
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Style Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 2-1/2 in |
Details
Item | Foam Board Staples |
Crown Style | Power |
Description
Product details about the MALCO - FBSN2 Foam Board Staples.
Foam board staples are special staples designed to fasten insulation boards securely to a wall or ceiling, while causing minimal damage to the insulation. They have a wide crown to distribute load over a large area of foam, reducing the risk of the foam being crushed or distorted. Their sharp legs provide strong penetration into the underlying material, giving a secure hold. These staples are typically used in conjunction with a staple gun specifically designed for their application.
The MALCO - FBSN2 Foam Board Staples are designed with a leg length of 2-1/2 inches. This substantial size makes them suitable for various applications where secure fastening is required. The generous length allows for deep penetration into materials, providing a robust and reliable hold.
These staples feature a Power Crown Style, which contributes to their overall strength and durability. The unique design of the crown style enhances the staple's holding power, making it adequate for tasks that demand high-performance fastening solutions.
Please note that package quantity and compatibility details were not provided in the product attributes list. Therefore, customers should verify these aspects according to their specific requirements before purchasing this product.
Foam board staples are special staples designed to fasten insulation boards securely to a wall or ceiling, while causing minimal damage to the insulation. They have a wide crown to distribute load over a large area of foam, reducing the risk of the foam being crushed or distorted. Their sharp legs provide strong penetration into the underlying material, giving a secure hold. These staples are typically used in conjunction with a staple gun specifically designed for their application.
The MALCO - FBSN2 Foam Board Staples are designed with a leg length of 2-1/2 inches. This substantial size makes them suitable for various applications where secure fastening is required. The generous length allows for deep penetration into materials, providing a robust and reliable hold.
These staples feature a Power Crown Style, which contributes to their overall strength and durability. The unique design of the crown style enhances the staple's holding power, making it adequate for tasks that demand high-performance fastening solutions.
Please note that package quantity and compatibility details were not provided in the product attributes list. Therefore, customers should verify these aspects according to their specific requirements before purchasing this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.030.0016)
- ZORO SELECT #10-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0076)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M4-0.70 (5403-4)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000370-100P)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- MALCO Hog Ring Staples, 16 ga, Steel, 250 PK (HR1X)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 200 PK (HR2X)
- L.H. DOTTIE Cable Staples, 12 ga, 1-1/2 in Leg L, Carbon Steel, 100 PK (SEU63)
- Malco