Shop All Wire Duct Cutters
Malco
Flex Duct Cutter With Wire Cutter
Mfr # FDC1
Zoro # G3287873
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Left, Right
- Overall Length 12 in
- Material Stainless Steel, Vinyl
- Features The Built-in Wire Cutter Cuts Hardened Wire Rib Coil and Features Compound Leverage for Easy Wire Cutting
- Application Double-Edge Blade Pierces Wall Of Flexible Round Fiberglass Wool Dust, Cuts In Either Direction, Wire Cutter Cuts Liner's Hardened Wire Rib Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # FDC1
- Zoro # G3287873
- UPC # 686046523064
- Country of Origin United States
- Category Wire Duct Cutters
Dimensions
Overall Length | 12 in |
Cutting Length | 6 in |
Depth of Cut | 6 in |
Details
Cutting Action | Left, Right |
Material | Stainless Steel, Vinyl |
Features | The Built-in Wire Cutter Cuts Hardened Wire Rib Coil and Features Compound Leverage for Easy Wire Cutting |
Application | Double-Edge Blade Pierces Wall Of Flexible Round Fiberglass Wool Dust, Cuts In Either Direction, Wire Cutter Cuts Liner's Hardened Wire Rib Coil |
Number of Pieces | 1 |
Handle Design | Compound Leverage w/ |
Handle Color | Black |
Item | Flexible Duct Cutter |
Blade Type | Double Edged |
Blade Edge Type | Straight |
Material Application | Wire |
Handle Style | Gripped |
Number of Cutting Edges | 2 |
Grip Material | Vinyl |
Blade Shape | Straight |
Handle Material | Vinyl |
Knife Type | Flex Duct Cutter |
Weight | 0.7 lb |
Blade Material | Stainless Steel |
Description
When you need to cut flexible duct, the Malco FDC1 Flex Duct Cutter is the perfect tool for the job. It features a stainless steel blade and vinyl handle. The wire cutter on this duct cutter makes it easy to cut wire as well as PVC and metal pipes. This 11 7/8 in. long tool has a 6 in. cutting length with compound leverage design for easier operation. It also has a black vinyl handle that provides firm grip and control when using this product. If you want a dependable duct cutter that can also be used for cutting wires, this is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- BOSTITCH Air Finish Nailer, 34 Deg (BTFP72155)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- J.W. WINCO GN310-8-63-E-ZB Gear Lever Steel (310-8-63-E-ZB)
- MALCO Flex Duct Shear, 12-1/4 In L, Red/Blk (FDC2)
- KLEIN TOOLS 5 Blade Duct Crimper (86520)
- PANDUIT Wiring Duct Notchng Tool, 9.50 in L, Steel (DNT-100)
- JONARD TOOLS Duct Cutter, Cutting 2-33/64" L (MDC-64)
- MILWAUKEE CLIPPER STRIPPER WIRE ADJ 5"" (GS-40)
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- PANDUIT Wiring Duct Cutting Tool, 8 in L, Plastic, Silver (DCT)
- Malco Wire Duct Cutters