Shop All Snips
Malco
Fiber Cement Siding Snip
Mfr # FCSR
Zoro # G304837729
product price: $53.49
/ea
$53.49
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
Item | Pliers and Cutters |
Description
Malco’s FCSR is designed to cut 5/16-inch (7.9 mm) siding plank. The FCSR Snip makes precise arc and trim cuts from any work position fast and easy. Hardened all-steel construction with rust-resistant nickel plating and a black oxide finish ensures long service life. The Malco FCSR also features ergonomic Redline Handle technology. An Engineered handle opening compliments the natural power stroke of any user’s hand and maximizes the powerful 7:1 mechanical advantage of compound-leverage head to handle linkage. Comfortable handle grip contours, a non-slip grip insert, spring handle actuation, and a thumb-operated handle latch ensure a natural fit and feel for comfortable one hand operation anywhere on the job.
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
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- BETA Micro-Screwdriver Set, 6 pcs. (012290310)
- PORTER-CABLE 20V MAX* 6-1/2 in. Cordless Circular Saw (Tool Only) (PCC660B)
- FREUD Reversible Wainscotings Bit, 7/16" Cut L (99-470)
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- MALCO Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel (M2001)
- MALCO M14NRB Replacement Blade For M14N (M14NRB)
- MALCO MC14A 14 in. Combination Cut Aluminum Snip (MC14A)
- MALCO SNIPS ALUMINUM 14"" (M14)
- MALCO Duct Stretcher, 16 in, Aluminum Handle, Steel Wheels (DS2)
- IRWIN Aviation Snips, 10" (2073112)
- Malco Snips