Shop All Snips
Malco
Fence Tensioning Claws
Mfr # FTC1
Zoro # G2776392
original price:
$56.74
6% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Material Steel
- Length 9 1/2 in
- Features Claws Hold Fencing in Position While Attaching Wire to Posts, Easy One-Person Installation of Chain Link Fencing, Set of 2 Universal Chain Link Fencing Tensioners Accommodates T-Section or Round Posts
- For Use With Chain Link Fence
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 1/2 in |
Length | 9 1/2 in |
Overall Width | 9 1/2 in |
Overall Depth | 7 1/4 in |
Details
Material | Steel |
Features | Claws Hold Fencing in Position While Attaching Wire to Posts, Easy One-Person Installation of Chain Link Fencing, Set of 2 Universal Chain Link Fencing Tensioners Accommodates T-Section or Round Posts |
For Use With | Chain Link Fence |
Item | Fence Tensioning Claws |
Fence Type | Chain Link Fence |
Description
When it comes to installing fence, the MALCO FTC1 Fence Tensioning Claws is a must-have. It is easy to use and helps you install fencing without damaging the wire. This product allows you to attach wire to posts with ease, as it holds fencing in position while you do so. Made of steel, this 9 1/2 in long snip has a straight wireway length of 9 1/2 in. The tensioning claws provide one person installation for chain link fencing and offer protection against sharp edges and barbs. With its simple design and ease of use, the MALCO Fence Tensioning Claws will be your new favourite tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Angled Finish Nailer Kit (2841-21CT)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" SAE Deep Impa (CMMT16060)
- PROTO Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Oxide, 30-Piece (J54215)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- MALCO Folding Tool, 18", Steel (18F)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- MALCO Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel (M2001)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- IRWIN Tinners Snip, Straight and Wide Curve, 7 in, Hot Drop Forged Steel Jaw (22007)
- Malco Snips