Shop All Snips
Malco
Edge Roller, 12-3/4", Stainless Steel
Mfr # ER3
Zoro # G0548597
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 3/4 in
- Material Steel
- Features Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
- Safety Latch No
- Metal Gauge 22 to 29 Mild
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12 3/4 in |
Overall Length - Sheet Metal Tool | 12 3/4 in |
Depth Marking - Sheet Metal Tools | 5/8 in to 4 in Adjustable |
Folding Depth | 5/8 in to 4 in |
Folding Depth - Minimum | 5/8 in |
Folding Depth - Maximum | 4 in |
Details
Material | Steel |
Features | Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life |
Safety Latch | No |
Metal Gauge | 22 to 29 Mild |
Max. Capacity - Sheet Metal Tool | 22 ga Mild Steel |
Item - Sheet Metal Folding Tool | Edge Roller |
Item | Edge Roller |
Tool Type | Edge Roller |
Sheet Metal Gauge - Maximum | 24 ga |
Description
Edge Roller, Tool Type Edge Roller, Folding Depth - Minimum 5/8 in, Folding Depth - Maximum 4 in, Sheet Metal Gauge - Maximum 24 ga, Overall Length 12 3/4 in, Features Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Bag, LS1030 (122351-2)
- PROTO 3/8 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7212MHF)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- MALCO Fiber Cement Siding Shear, 0.1 In. Stroke (TSF1)
- MALCO AV1 Left Cut Aviation Snip (AV1)
- MALCO Seamer and Tong, 9-1/4", Cast Steel (S10)
- MALCO Seamer and Tong, Straight, 9-1/4", Cast Steel (SG10)
- MALCO AVM6 Mini Offset Aviation Snip, Left Cutting (AVM6EV)
- MALCO Vinyl Fence Notcher, Louvered Tabs, 9 in, Heat Treated Steel (VFN2)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- Malco Snips