Shop All Planes and Shaving Tools
Malco
Duct Tool, 15 In L, High Carbon Steel
Mfr # FDC3
Zoro # G5290162
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Features Built-in Wire Cutter, Thumb Operated Latch, Tie Tensioning Mechanism
- Blade Material Steel
- Application Trim Flex Duct
- Overall Width 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # FDC3
- Zoro # G5290162
- UPC # 686046529295
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 12 in |
Overall Width | 5-1/4" |
Details
Item | Duct Tool |
Features | Built-in Wire Cutter, Thumb Operated Latch, Tie Tensioning Mechanism |
Blade Material | Steel |
Application | Trim Flex Duct |
Material Application | Wire |
Weight | 0.9 lb |
Cutting Action | Left, Right |
Material | Nylon |
Blade Edge Type | Straight |
Knife Type | Double Edged Knife |
Blade Type | Double Edged |
Number of Cutting Edges | 2 |
Handle Color | Black; Yellow |
Blade Shape | Straight |
Description
Duct Tool, Blade Material Steel, Blade Shape Straight, Blade Type Double Edged, Cutting Action Left, Right, Blade Edge Type Straight, Features Built-in Wire Cutter, Thumb Operated Latch, Tie Tensioning Mechanism, Handle Color Black; Yellow, Knife Type Double Edged Knife, Material Nylon, Material Application Wire, Number of Cutting Edges 2, Overall Length 12 in, Weight 0.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 21-pc Drive Accessory Set, 21 pcs (CMMT42283)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- STANLEY Bailey, Low Angle Plane, 6 1/4 In L, 1 1/4 W Blade (12-960)
- FASTCAP Laminate Roller w/4 Wheels, 3 1/4 In W (SPEEDROLLERPRO)
- CRAFTSMAN Surform Plane, 10 (CMHT82396)
- Malco Cutting and Shaping Tools