Shop All Planes and Shaving Tools
Malco
Duct Stretcher, 18-1/2 In L, Steel
Mfr # DS1
Zoro # G5290232
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 1/2 in
- Features Holds Duct in Place with One Hand, Designed to Go Anywhere, Rugged Anodized Aluminum Body, Vinyl Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # DS1
- Zoro # G5290232
- UPC # 686046501222
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 18 1/2 in |
Details
Item | Duct Stretcher |
Features | Holds Duct in Place with One Hand, Designed to Go Anywhere, Rugged Anodized Aluminum Body, Vinyl Cushion Grip |
Description
Duct Stretcher, Overall Length 18 1/2 in, Features Holds Duct in Place with One Hand, Designed to Go Anywhere, Rugged Anodized Aluminum Body, Vinyl Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 10 mm 6-Point Socket (SHD02110)
- PERFORMANCE TOOL 32Mm 12Pt Axle Nut Socket, W83177 (W83177)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- DRILL AMERICA m24x1.5 HSS Metric Hand Tap (DWTSMT24X1.5)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- GREAK NECK SAW Plane 9 in. (C4)
- STANLEY Sweetheart No.9-1/2 Block Plane (12-138)
- Malco Cutting and Shaping Tools