Shop All Cutter Parts
Malco
Drill Clamp for 1ELH1 Shear
Mfr # TSDC
Zoro # G7029093
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Clamp and Mounting Hardware
- For Use With 1ELH1 Shear
- Type Optional
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # TSDC
- Zoro # G7029093
- UPC # 686046530550
- Country of Origin United States
- Category Cutter Parts
Details
Includes | Clamp and Mounting Hardware |
For Use With | 1ELH1 Shear |
Type | Optional |
Item | Drill Clamp |
Impact Rated | No |
Description
Drill Clamp, For Use With Grainger Item Number 1ELH1, Includes Clamp and Mounting Hardware, Type Optional, For Use With 1ELH1 Shear, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6517)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Flat Chisel (48-62-3010)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Assembly Pliers (8701-007)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- MALCO M12NRB Replacement Blade For M12N (M12NRB)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- MALCO Shear Blade for 1ELH9 Shear (TSHDRB)
- MALCO Set Screw for 1ELG5, 1ELH8 Hole Cutters (HC1H)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- TEMPO COMMUNICATIONS Filter Probe-Inductive Amplifi (200FP)
- Malco Hand Tool Parts