Shop All Planes and Shaving Tools
Malco
Crimper, 11-3/4 In L, Zinc Plated Steel
Mfr # SC1
Zoro # G5289681
original price:
$53.33
14% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Depth Marking - Sheet Metal Tools No Markings
- Features Lightweight and Easy to Store, Rust Resistant, Vinyl Cushioned Grips
- Safety Latch Yes
- Overall Length - Sheet Metal Tool 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # SC1
- Zoro # G5289681
- UPC # 686046506203
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 8 in |
Depth Marking - Sheet Metal Tools | No Markings |
Overall Length - Sheet Metal Tool | 11 3/4 in |
Jaw Depth | 1 1/4 in |
Depth Marking | No Markings |
Details
Item | Sheet Metal Crimper |
Features | Lightweight and Easy to Store, Rust Resistant, Vinyl Cushioned Grips |
Safety Latch | Yes |
Number of Blades | 1 |
Item - Sheet Metal Crimper | Sheet Metal Crimper |
Max. Capacity - Sheet Metal Tool | 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel |
Compatible Material | Aluminum, Copper, Galvanized Steel, Mild Steel, Stainless Steel |
Includes Safety Latch | Yes |
Jaw Material | Zinc Plated Steel |
Stainless Steel Gauge - Maximum | 26 ga |
Mild Steel Gauge - Maximum | 24 ga |
Galvanized Steel Gauge - Maximum | 24 ga |
Grip Style | Standard Cushion |
Description
Sheet Metal Crimper, Number of Blades 1, Jaw Depth 1 1/4 in, Depth Marking No Markings, Stainless Steel Gauge - Maximum 26 ga, Mild Steel Gauge - Maximum 24 ga, Galvanized Steel Gauge - Maximum 24 ga, Overall Length 8 in, Grip Style Standard Cushion, Compatible Material Aluminum, Copper, Galvanized Steel, Mild Steel, Stainless Steel, Features Lightweight and Easy to Store, Rust Resistant, Vinyl Cushioned Grips, Includes Safety Latch Yes, Jaw Material Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1009300)
- HHIP 1/4" C-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1104)
- BON TOOL Bon 12-819 Big Blue Bull Trowel, Blue Steel 72" X 12" Rnd End (12-819)
- WESTWARD Retaining Ring Plier, Convertible, 4 pcs. (4YP48)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- STANLEY Plane, Pocket (21-399)
- STANLEY Surform® Flat File – Standard Cut Blade (21-295)
- PRIME-LINE WORKPRO Block Plane, 2-Inch Wide Blade, Cast Iron Body, Adjustable (W052003)
- Malco Cutting and Shaping Tools