Shop All Planes and Shaving Tools
Malco
Crimper, 11-3/4 In L, Zinc Plated Steel
Mfr # KBHC
Zoro # G3326681
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Overall Width 1-1/2"
- Features Components can be Protected When Not in Use, Heavy Duty Components
- Blade Material Steel
- Cutting Capacity 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # KBHC
- Zoro # G3326681
- UPC # 686046525006
- Country of Origin United States
- Category Planes and Shaving Tools
Dimensions
Overall Length | 5 in |
Overall Width | 1-1/2" |
Depth of Cut | 4 in to 20 in |
Blade Length | 1 1/2 in |
Details
Item | Duct Hole Cutter |
Features | Components can be Protected When Not in Use, Heavy Duty Components |
Blade Material | Steel |
Cutting Capacity | 1 in |
Blade Edge Type | Straight |
Blade Type | Straight |
Number of Cutting Edges | 1 |
Maximum Material Thickness | 1.5 in |
Material Application | Duct Board |
Cutting Action | Counter Clockwise |
Point Type | Double Point |
Blade Shape | Straight |
Knife Type | Fiberglass Duct Board Hole Cutter |
Description
The Zoro Select KBHC Crimper is an easy-to-use tool that provides clean, round cuts in duct work. It has a comfortable grip and can be used with either hand. This crimper is 5 in long and has zinc plated steel construction. The Zoro Select KBHC Crimper will make your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #8-40x1" OD HSS Round Adjustable Die Special (DWTSR1-840)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray, Green (12043)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- RIDGID Replacement Pipe Die, 1 in. to 2 in., HSS (50960)
- MALCO Crimper, 11-3/4 In L, Zinc Plated Steel (SC1)
- MALCO Duct Tool, 15 In L, High Carbon Steel (FDC3)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- MALCO Pipe Crimper, 11-3/4 In, Steel (C6R)
- MALCO Hand Notcher, 11-3/4 In L, Blk Oxide Steel (N2R)
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- STANLEY Adjustable Block Plane – 2" x 7" (12-220)
- Malco Cutting and Shaping Tools