Shop All Nut Drivers
Malco
CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 6 14 516
Mfr # MSHXLC2
Zoro # G608331268
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 6 in.
- Drive Size 1/4 in. 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHXLC2
- Zoro # G608331268
- UPC # 686046553337
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 6 in. |
Drive Size | 1/4 in. 5/16 in. |
Details
Bit Style | CRHEX |
Number of Pieces | 1 |
Item | Driver Bits |
Description
Perfect for RSG and construction pros, always have 14 and 516 hex sizes on hand, with deeper sockets for installing fasteners with higher head heights These drivers are available in 2, 4, 6, 8, 10, and 12 lengths for added flexibility with corresponding model numbers MSHC2, MSHMLC2, MSHXLC2, MSH2XLC2, MSH3XLC2, and MSH4XLC2 They are built with S2 hardened steel for long life and superior durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/32 (C18648)
- K-TOOL INTERNATIONAL 24" L 3-1/2" Cap. Aluminum Aluminum Pipe Wrench, 3-1/2" Cap, 24" (KTI-49124)
- CMT Dado & Planer Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter (852.501.11B)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 4 14 516 (MSHMLC2)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 6-in. Reversible Hex Driver (MSHXLC3)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- PROTO Nut Driver, SAE, Hex Size 3/16" (J9206)
- Malco Screwdrivers and Nutdrivers