Shop All Nut Drivers
Malco
CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 4 14 516
Mfr # MSHMLC2
Zoro # G808331297
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 4 in.
- Drive Size 1/4 in. 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHMLC2
- Zoro # G808331297
- UPC # 686046553320
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 4 in. |
Drive Size | 1/4 in. 5/16 in. |
Details
Bit Style | CRHEX |
Number of Pieces | 1 |
Item | Driver Bits |
Description
Perfect for RSG and construction pros, always have 14 and 516 hex sizes on hand, with deeper sockets for installing fasteners with higher head heights These drivers are available in 2, 4, 6, 8, 10, and 12 lengths for added flexibility with corresponding model numbers MSHC2, MSHMLC2, MSHXLC2, MSH2XLC2, MSH3XLC2, and MSH4XLC2 They are built with S2 hardened steel for long life and superior durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 25/64 (44225)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 6-in. Reversible Hex Driver (MSHXLC3)
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- WIHA Precision Nut Driver, SAE, 3/32in, 2-7/16in (26523)
- Malco Nut Drivers