Shop All Nut Drivers
Malco
CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 12 14 516
Mfr # MSH4XLC2
Zoro # G608331299
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 12 in.
- Drive Size 1/4 in. 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # MSH4XLC2
- Zoro # G608331299
- UPC # 686046554297
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 12 in. |
Drive Size | 1/4 in. 5/16 in. |
Details
Bit Style | CRHEX |
Number of Pieces | 1 |
Item | Driver Bits |
Description
Perfect for RSG and construction pros, always have 14 and 516 hex sizes on hand, with deeper sockets for installing fasteners with higher head heights These drivers are available in 2, 4, 6, 8, 10, and 12 lengths for added flexibility with corresponding model numbers MSHC2, MSHMLC2, MSHXLC2, MSH2XLC2, MSH3XLC2, and MSH4XLC2 They are built with S2 hardened steel for long life and superior durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86212)
- M.A. FORD Tuffcut Xr 4 Flute Ball Nose End Mill Necked Variable Helix, 5.0Mm (179L1968N5A)
- APOLLO Apollo 69PTBJ0010C Cinch Clamp Tool, 3/8 to 1 in Crimping, Comfort-Grip Handle (69PTBJ0010C)
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- MALCO 2 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHCST)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- MALCO MALCOMBO12 6 in. Impact Hex Driver, PK 3 (MALCOMBO12)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 6 14 516 (MSHXLC2)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- Malco Nut Drivers