Shop All Snips
Malco
Crclr Saw Bld, Crbde, 7-1/4 In, 4 Teeth
Mfr # FCCB7
Zoro # G1221166
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycrystalline Diamond Faced, Carbide Tips
- Features Tips Longer Life; Lower Number of Teeth and Deeper Gullets Produce a Cleaner, Precise Cut
- Application For Cutting Fiber Cement Siding, Backer Board
- Number of Pieces 1
- Jaw Width Blade Dia: 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jaw Width | Blade Dia: 7-1/4" |
Blade Dia. | 7 1/4 in |
Cutting Depth | 3" |
Details
Material | Polycrystalline Diamond Faced, Carbide Tips |
Features | Tips Longer Life; Lower Number of Teeth and Deeper Gullets Produce a Cleaner, Precise Cut |
Application | For Cutting Fiber Cement Siding, Backer Board |
Number of Pieces | 1 |
Number of Teeth | 4 |
Blade Type | Cement Saw |
Tip Material | Carbide |
Primary Saw Application | Specialty |
Diamond Knockout | Yes |
Plate Thickness | 0.063 in |
For Use With | Portable Circular Saws |
Kerf | 0.091" |
Arbor Hole | 5/8" |
Tooth Grind | ATB |
Hook Angle | 15 Degrees |
Item | Fiber Cement Circular Saw Blade |
Max. RPM | 8300 |
Accessory Type | Fiber Cement Circular Saw Blade |
Description
Fiber Cement Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 4, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, Blade Type Cement Saw, Plate Thickness 0.063 in, Application For Cutting Fiber Cement Siding, Backer Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 12mm (KTI-41612)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- GEARWRENCH 3/8" Drive 120 Geared Teeth Teardrop Head Style Ratchet, 18" L, Full Polish Chrome Finish (81269)
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- MALCO Hand Seamer, 9-1/2", Die Cast Zinc with Nickel Plating (S9R)
- MALCO MC14A 14 in. Combination Cut Aluminum Snip (MC14A)
- MALCO ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips (ULV10)
- MALCO AV2 Right Cut Aviation Snip (AV2)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- MALCO Turbo Shear, Left Cut, 18 Ga Mild Steel (TS1)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- Malco Snips