Shop All Nut Drivers
Malco
Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack
Mfr # Connext2-6
Zoro # G3884550
product price: $58.59
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Shank Size 1/4 in.
- Overall Length 3-1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # Connext2-6
- Zoro # G3884550
- UPC # 20686046536778
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 1/4 in. |
Overall Length | 3-1/8 in. |
Details
Number of Pieces | 6 |
Item | Nut Driver |
Description
Clear, molded acetate CONNEXT handles are shock-proof, shatter-proof and fluted to fit any hand. The CONNEXT2 model comes in a stubby size hand grip and is equipped with a quick-connect holder mechanism to accept any 1/4-inch shank chuck driver including Malco Magnetic Hex Chuck Drivers, Hollow Hex Chuck Drivers and Phillips Chuck Drivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 2 1/4 in L (54TM93)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 2 14 516 (MSHC2)
- KODIAK CUTTING TOOLS 5/32 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436046)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- MALCO MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO1)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- WESTWARD Nut Driver, SAE, Hollow Round, 1/4" (401L34)
- Malco Nut Drivers