Shop All Screwdrivers
Malco
CONNEXT Stubby Handle with 1/4 in. Hex Driver
Mfr # HHD1T
Zoro # G911588762
product price: $16.25
/ea
$16.25
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
- Brand Malco
- MFR # HHD1T
- Zoro # G911588762
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Description
CONNEXT Quick Change handles from Malco, combined with precision-fit and hardened Malco Magnetic Hex Chuck Driver shaft components, offer the ultimate in Hex Hand Driver durability and flexibility. Hex Hand Drivers shown here are sold pre-assembled and packaged as one product, but components are also available separately. Replacing a worn hex hand driver with just a handle or driver shaft at a time is more economical. And changing a hand-held hex driver size can be as easy and thrifty as retrieving a different size chuck driver shaft from your tool box.
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
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- AJAX TOOL WORKS CHISEL ZIP GUN SK 4pc SET (AJA9022)
- BAHCO Bahco Adjustable Wrench, Black, 18" (8075 R US)
- CRAFTSMAN Black, Magnetic Cup Holder, Steel (CMST82694)
- MALCO 2 in. C-RHEX Cleanable, reversible, and Sawtooth Magnetic Hex Driver, 8 Piece Set (MALCOMBO6)
- MALCO 2in C-Rhex Hex Driver Metric 7 And 8 MM (MSHCM3)
- MALCO 6in C-Rhex Hex Driver Metric 7 And 8 MM (MSHXLCM3)
- MALCO 4in C-Rhex Hex Driver Metric 7 And 8 MM (MSHMLCM3)
- MALCO 4 in. C-RHEX Cleanable, reversible Magnetic Hex Driver, 6 Piece Set (MALCOMBO8)
- MALCO C-RHEX Cleanable, reversible, and Sawtooth Magnetic Hex Driver, 6 Piece Set (MALCOMBO7)
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- Malco Screwdrivers and Nutdrivers