Shop All Snips
Malco
AVM7 Mini Offset Aviation Snip, Right Cutting
Mfr # AVM7EV
Zoro # G3884943
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-1/8 in.
- Style Mini Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7-1/8 in. |
Details
Item | Pliers and Cutters |
Style | Mini Right |
Description
With an overall length of only 7-1/8 inches (181 mm), the AVsMini easily goes to work in tight or awkward spaces where full-size aviation snips are challenged. A 3/4 inch (19 mm) length of cut provides the optimum speed for confined cutting applications where this small, maneuverable snip excels. Forged steel jaws with precision-ground serrations on the lower blade produce a sharply defined edge for cutting accuracy and control. The AVsMini AVM7 right cutting offset design provides superior material flow in 24-gauge (0.61 mm) cold rolled and (0.71 mm) galvanized steel for making sharp square cuts, tight 5 inch (125 mm) diameter circles and straight line cuts, even on curved surfaces. Soft, non-slip grip contours and an easily accessible handle opening compliment the natural power stroke of any size hand. The torsion-spring-actuated, hardened steel-core handles will not pinch or collapse and a self-opening handle latch will not catch on material or accidentally close.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (431102530)
- KEO 5/16 60 deg ZErO Flute CO Deburring Tool (53500)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16671)
- WESTWARD Engineers Hammer, Hickory, 2 Lb (6DWJ7)
- MALCO Seamer and Tong, 9-1/4", Cast Steel (S10)
- MALCO Fiber Cement Siding Shear, 0.1 In. Stroke (TSF1)
- MALCO Ultra Lightweight Metal Cutting Snips (ULC10)
- MALCO MV12RB 3 in. Replacement Blades for MV12 Andy Snips (MV12RB)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- MALCO SNIPS STRAIGHT 12"" (M12)
- KLEIN TOOLS Hole Cutter, 2-12", Circle, 7.2", Aluminum Alloy (89552)
- Malco Knives, Cutters & Snips