Shop All Snips
Malco
AV7 Right Offset Cut Aviation Snip
Mfr # AV7
Zoro # G3885390
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-5/8 in.
- Style Right Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9-5/8 in. |
Details
Item | Pliers and Cutters |
Style | Right Offset |
Description
AV7 Aviation Snips have a Green colored grip and have an offset style that cuts sharp right angles, straight lines, and tight diameter circles. Malco's AV Aviation Snips feature POWER-FIT performance hand grips that increase productivity and distributes pressure evenly, which results in less user fatigue. Non-slip grooves and safety guards also help users achieve a Maximum grip in some of the dirtiest conditions. An easy release side latch offers quick operation and cutting on the job. Made with only the best, the hardened forged steel jaws offer a strong long lasting cutting edge.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 1-1/2" Light Duty Machine Vise with (9612152)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 15/16" Deep Length, Chrome Finish Socket (D008530)
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53309D2B92985)
- STANLEY Rivet Tool, 1/8 in. Round Head, PK100 (PSS48-1B)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- MALCO M12NG 12 in. Straight Cut Aluminum Snip with Comfort Grip (M12NG)
- MALCO AV2 Right Cut Aviation Snip (AV2)
- MALCO Pipe Crimper, 9-5/8", Hardened steel (C5R)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- CRESCENT SHEARS STL WISS DATA 6"" (CW5T)
- Malco Snips