Shop All Snips
Malco
AV1 Left Cut Aviation Snip
Mfr # AV1
Zoro # G3885223
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9-5/8 in.
- Style Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9-5/8 in. |
Details
Item | Pliers and Cutters |
Style | Left |
Description
AV1 Aviation Snips have a red colored grip with straight and left cutting capabilities. Malco's AV Aviation Snips feature POWER-FIT performance hand grips that increase productivity and distributes pressure evenly, which results in less user fatigue. Non-slip grooves and safety guards also help users achieve a Maximum grip in some of the dirtiest conditions. An easy release side latch offers quick operation and cutting on the job. Made with only the best, the hardened forged steel jaws offer a strong long lasting cutting edge.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip (20 01 160)
- TEKTON 3/8 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Black) (ORG24110)
- PROTO 3/8 in Drive Flex Impact Socket 17 mm Size 12 pt Standard Depth, Black Oxide (J77517MP)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- MALCO AV8 Left Cutting Vertical Aviation Snip (AV8)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- MALCO Turbo Shear, Left Cut, 18 Ga Steel (TSHD)
- MALCO Punch Lock Stud Crimper, 9-1/2", Die Cast Zinc with Nickel Plating (PL1R)
- MALCO Offset Hand Seamer, 216mm, Forged steel (S3R)
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- Malco Snips