Shop All Wire Strippers & Crimpers
Malco
Automated Crimping Tool, 24 ga, Scissor
Mfr # C5A2
Zoro # G709016897
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- For Use With Mfr. Model Number TurboCrimper
- Maximum Aluminum Lug Crimping Capacity 24 ga
- Compatible with Brand TurboCrimper
- Head Style Scissor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # C5A2
- Zoro # G709016897
- UPC # 686046547091
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Number of Pieces | 1 |
Item | Automated Crimping Tool |
For Use With Mfr. Model Number | TurboCrimper |
Maximum Aluminum Lug Crimping Capacity | 24 ga |
Compatible with Brand | TurboCrimper |
Head Style | Scissor |
Compatible with Manufacturer Model Number | TurboCrimper |
Crimping Capacity | 30 go to 24 ga |
Compatible Manufacturer Part Number | TurboCrimper |
Compatible with Manufacturer Part Number | TurboCrimper |
Compatible with Manufacturer Model Number [NEW] | TurboCrimper |
Compatible Manufacturer Model Number | TurboCrimper |
For Use with Mfr. Model Number | TurboCrimper |
Description
Automated Crimping Tool, Product Type Turbocrimper Impact, Compatible Threader Manufacturer Part Number C5A2, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity 24 ga, Head Style Scissor, Compatible Die Type Not Applicable, Compatible with Brand TurboCrimper, Compatible with Manufacturer Model Number TurboCrimper, Compatible with Series Not Applicable, Connector Color Code Not Applicable, Crimping Capacity 30 go to 24 ga, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H (T1075-DR P1)
- CEDARBERG Snap-Loc Systems ™ 25 Foot Bulk Pac 1/2 Dark Grey (8450-21)
- VEGA Torx Tamper 45 Insert Bit x 1-1/4" - 5/1 (230TT45AA)
- DAKE Arbor Press, 3 Tons (901006)
- MALCO SC3R Crimper (SC3R)
- MALCO Malco C4R 5-Blade Downspout Crimper (C4R)
- MALCO Turbocrimper Impact (C5A2)
- MALCO Malco PL1R Stud Crimper (PL1R)
- MALCO Malco C5R 5-Blade Pipe Crimper (C5R)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1004)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM-D)
- Malco Crimping Tools