Shop All Snips
Malco
Andy Offset Aluminum Handled Snips 12
Mfr # MC12L
Zoro # G408331277
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 12 in.
- Style Offset Cut
- Grip Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 12 in. |
Details
Item | Pliers and Cutters |
Style | Offset Cut |
Grip | Standard |
Description
Sleek styling, easy blade replacement, and offset handles make Malco's offset 12 Andy snip more versatile Ideal as a vinyl siding snip or for cutting aluminum, copper, or sheet metal A sleek head design improves maneuverability making these snips capable of cutting tight material shapes such as vinyl siding JChannel A full 3 762 mm cutting length makes straight shearing with the Malco Andy snip fast and easy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel, HD, For 4A506/4CW52 (33105)
- OTC T45 Torx, Tamper Resistant, 3/8" (5927)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- URREA Extension, 1/2"X30" (546430)
- MALCO Fiber Cement Siding Snip (FCSR)
- MALCO Siding Facing Gauge, 10 7/8 in, Weather Resistant Nylon (FCFG)
- MALCO MV12RB 3 in. Replacement Blades for MV12 Andy Snips (MV12RB)
- MALCO Malco MV12 Andy Combination Snip (MV12)
- MALCO Offset Seamer and Tong, 9-1/2", Cast Steel (S11)
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel (SL1R)
- MALCO Malco M2007 MAX2000 Bulldog 1-1/4-inch Cut Capacity 10 in. Right Cut Offset Aviation Snip (M2007)
- Malco Snips