Shop All Scratch Awls
Malco
A3 5/16 in. Large Grip Scratch Awl, 6-Pack
Mfr # A3-6
Zoro # G3885503
product price: $90.49
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Sizes 3/8 in.
- Diameter 5/16 in.
- Quantity 6
- Tap sizes 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # A3-6
- Zoro # G3885503
- UPC # 20686046500045
- Country of Origin United States
- Category Scratch Awls
Dimensions
Tap Sizes | 3/8 in. |
Diameter | 5/16 in. |
Tap sizes | 5/16 in. |
Details
Item | Awl |
Quantity | 6 |
Description
Use to scribe lines on metal, plastic and a variety of other materials. Pierce holes in wood, plastic, leather, - even light gauge metal. Blades are high carbon, alloy tool steel fully polished to resist rust. Blade tapers to a fine point and may be resharpened many times. Easy-to-spot orange handles are shock and shatter resistant. Shallow fluted handles with large end bearing surface provide a sure comfortable grip. User has choice of large diameter or regular grip handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 13/16 in L (J49905/32ST)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- RIDGID Threading Seal, PK2 (46720)
- GREAT NECK #1, #2 Phillips 4-1/8 In. Offset Screwdriver (OSR2C)
- MALCO Malco A20 USA Made Regular Grip Scratch Awl, 1/4-inch (1 per Pack), Steel Blade with Orange Handle (A20)
- MALCO A2 1/4 in. Large Grip Scratch Awl, 6-Pack (A2-6)
- MALCO A0 1/8 in. Scratch Awl with Regular Grip, 6-Pack (A0-6)
- EXCEL BLADES Retractable Scribe with 0.030" Tip, Awl Air Release Tool, Silver, 12pk (16051)
- GREENLEE Scratch Awl, 7 7/8 In (9753-12C)
- VULCAN Awl Scratch Plastic Hndl 4In (JLO-024)
- DASCO PRO Scratch Awl, 7" L (431)
- Malco Cutting and Shaping Tools