Shop All Scratch Awls
Malco
A2 1/4 in. Large Grip Scratch Awl, 6-Pack
Mfr # A2-6
Zoro # G3885250
product price: $58.69
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Sizes 1/4 in.
- Diameter 1/4 in.
- Quantity 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # A2-6
- Zoro # G3885250
- UPC # 20686046500038
- Country of Origin United States
- Category Scratch Awls
Dimensions
Tap Sizes | 1/4 in. |
Diameter | 1/4 in. |
Details
Item | Awl |
Quantity | 6 |
Description
Use to scribe lines on metal, plastic and a variety of other materials. Pierce holes in wood, plastic, leather, - even light gauge metal. Blades are high carbon, alloy tool steel fully polished to resist rust. Blade tapers to a fine point and may be resharpened many times. Easy-to-spot orange handles are shock and shatter resistant. Shallow fluted handles with large end bearing surface provide a sure, comfortable grip. User has choice of large diameter or regular grip handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass Handle, 8 ft. L (6895550)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- MALCO A0 1/8 in. Scratch Awl with Regular Grip, 6-Pack (A0-6)
- MALCO Malco A20 USA Made Regular Grip Scratch Awl, 1/4-inch (1 per Pack), Steel Blade with Orange Handle (A20)
- MALCO A3 5/16 in. Large Grip Scratch Awl, 6-Pack (A3-6)
- DASCO AWL SCRATCH 7"" DASCO (431-0)
- DASCO 7 In. Forged Steel Handle Scratch Awl (0431-0)
- EXCEL BLADES Soft Grip On Hook Weeder, Vinyl Weeding Tool, Craft Weeding Tool, 12pk (30619)
- KLEIN TOOLS Steel Scratch Awl, 3-1/2-Inch (66385)
- Malco Cutting and Shaping Tools