Shop All Reciprocating Saw Blades
Malco
8 in. L x Wood Cutting Saw Blades
Mfr # 8PWB
Zoro # G404842128
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood
- Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # 8PWB
- Zoro # G404842128
- UPC # 686046528373
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 8 in. |
Details
Application | Wood |
Description
THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4? (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-15/16" 12 pt SAE Socket, 12 Points (8162)
- PROTO 3/4 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5540)
- 3M Buffer 28333, 3 in. dia. (28333)
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20550414R)
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/BL 5T 9LG AX 5PK (49-22-1129, 48-00-5026)
- DIABLO RECIP BLADE 6"" 8/10T 2PK (DS0608BFD2)
- STANLEY Reciprocating Saw Blades 656R Bi-Metal 6 In. Lo, 22750OSB656R (22750OSB656R)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6188, 48-22-1901)
- MAKITA 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 12", 6TPI, PK25 (723056-A-25)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RESM9X2-25B)
- Malco Power Saw Blades