Shop All Hole Saws
Malco
70mm Gutter Outlet Saw
Mfr # GOS2 EV
Zoro # G704842217
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metal
- Diameter 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 70 mm |
Details
Application | Metal |
Item | Saw Blades |
Description
For use with a minimum 1/2-in. (13 mm) cordless or corded electric drill and Malco combination Arbor and High Speed Pilot Drill. Malco Gutter Outlet Saws make safe, fast, clean cuts in thin walled and half round gutter. Downspout fits snug and flush with gutter every time. High speed steel teeth set at 10 per-inch (per 25.4 mm) will not grab or twist material, even when cutting half round gutter. The Pilot drill bit projects only 11 mm (7/16-in.) out of the shallow 25.4 mm (1-in.) gutter saw cup to ensure controlled safe engagement of the teeth. A tapered compression spring collar on the arbor pilot drill bit automatically ejects the metal slug. These saws may be used on the ground or on the roof, following power tool manufacturer’s instructions for drill operation. Ideal for cutting 0.43-0.81 mm (.017-.032 in.) K-Style aluminum gutter and Half-Round gutter made of 0.46 mm (.018 in.) zinc coated aluminum (ZincAlum), 0.58 mm (.023 in.) galvanized aluminum (GalvAlum), 0.53 mm (.021 in.) painted steel and 22 oz. copper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Drive To SDS Plus Arbor Adapter (HA1020)
- JET Chuck Guard Assembly (10810402A1)
- MAYHEW PRO Hollow Punch, Round, Steel, 18mm x 1-1/8 In (50562)
- KRAFT TOOL V Notch Scratcher T, 12" x 5" 1/2" x 1/2 (PL631)
- MALCO HF10 Carbide Tipped Hole Saw, 4-1/8 (HF10)
- MALCO 1/4 inch Hole Saw Bit (HSB)
- MALCO 100mm Gutter Outlet Saw (GOS5 EV)
- MALCO Malco HC1 2 in. to 12 in. Sheet Metal Hole Cutter Accessory for 1/4 in. or Larger Drill, Multi (HC1)
- MALCO 78mm Gutter Outlet Saw (GOS3 EV)
- MALCO Malco HC2 Sheet Metal Hole Cutter (HC2)
- DEWALT Bi-Metal Hole Saws (DAH180025)
- Malco Hole Saws & Cutters