Shop All Reciprocating Saw Blades
Malco
6 x 5/8 x .031 Inch High Speed Steel Reciprocating Saw 5 pack
Mfr # 4MC18
Zoro # G604837757
product price: $22.19
/pk 5, $4.44/ea
$22.19
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
- Brand Malco
- MFR # 4MC18
- Zoro # G604837757
- UPC # 686046509587
- Country of Origin China
- Category Reciprocating Saw Blades
Description
THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4? (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.
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
- BON TOOL Bon 84-904 Pail, Rubber, 12 Qt (84-904)
- DURSTON MANUFACTURING POWER DRIVER SET 17PC 3" & 6" LONG (VIPDTX100)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- WILLIAMS 3/8" Drive, 5/16" SAE Socket, 12 Points (BD-1210)
- MALCO 8 in. L x Wood Cutting Saw Blades (8PWB)
- MORSE 400480 Master Cobalt Tapered Body Reciprocating Saw Blade, 8 in L x 3/4 in W, 14 TPI, Bi-Metal Body (RB814T50)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- MILWAUKEE TOOL 9" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5016)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- GATOR Reciprocating Saw Blade 6 in. x 3/4 in. x 6tpi #12015-10, Heavy Duty Wood Cutting, 10PK (12015-10)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 1PK (48-00-5226)
- Malco Power Saw Blades