Shop All Reciprocating Saw Blades
Malco
6 x 3/4 x .031 Inch BiMetal Reciprocating Saw 5 pack
Mfr # 4TF18
Zoro # G304837750
product price: $22.69
/pk 5, $4.54/ea
$22.69
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
- Brand Malco
- MFR # 4TF18
- Zoro # G304837750
- UPC # 686046509686
- Country of Origin China
- Category Reciprocating Saw Blades
Description
THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4? (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.
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
- OSG Spiral Point Tap Plug, 3 Flutes (1730401)
- VEGA Hex 9/64 Power Bit x 2-3/4 (170H0964A)
- ROTHENBERGER Hole Saw Kit, 6 Pieces, Tungsten Carbide (105302)
- MILWAUKEE TOOL Hole Saw Arbor, 3/8, 1/2-20 Thread (49-56-7010)
- MALCO 8 in. L x Wood Cutting Saw Blades (8PWB)
- MILWAUKEE TOOL Super Sawzall 24T 6L Torch Sawzall Blades, 5PK (ML48-00-5786)
- BOSCH 14/18, 8/10 TPI Reciprocating Saw Blade, 8 PK (RPM008)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21070818GR)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK10 (GR24-10T)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- DEWALT 12" 6TPI 2X Recip Blade 5pk (DWA41612)
- Malco Power Saw Blades