Shop All Nut Drivers
Malco
6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in.
Mfr # MSHXLCST
Zoro # G604842218
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size Set/Multiple
- Overall Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHXLCST
- Zoro # G604842218
- UPC # 686046554280
- Country of Origin United States
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 6 in. |
Details
Item | Driver Bits |
Description
Get ultimate versatility in a compact package. These exclusive drivers ensure that 1/4" and 5/16" hex sizes are always on hand for installation, with an integrated sawtooth design that cuts through soft and hardened HVAC and roofing sealant for rapid fastener removal. Built with S2 hardened steel for long life and superior durability, this removable and reversible hex driver allows the user to easily clean the socket and magnet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 5/8 (63-706)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- URREA 1/4"drive, 7/16 in, 6 point SAE socket (4714)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 4 14 516 (MSHMLC2)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- MALCO 2 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHCST)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- PRO-GRADE TOOLS Nut Driver, 5/16x3" (55053)
- Malco Nut Drivers