Shop All Reciprocating Saw Blades
Malco
6 in. L x Wood Cutting Saw Blades
Mfr # 4KH7
Zoro # G204842205
product price: $15.85
/pk 5, $3.17/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in.
- Application Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # 4KH7
- Zoro # G204842205
- UPC # 686046509525
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in. |
Details
Application | Wood |
Description
THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4? (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.20mm (46459)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-5)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- SPECIALTY PRODUCTS CO VALVE STEM PULLER (SP40270)
- MALCO 8 in. L x Wood Cutting Saw Blades (8PWB)
- BOSCH 9 in L x Wood Cutting High Carbon Steel 5 PK (RP95)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 10/14 TPI 5 pk (DS0914AFC5)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4811B)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- CHICAGO PNEUMATIC RECIPROCATING SAW KIT LO VIBRATION (CP7901K)
- DIABLO Thin Metal, Reciprocating Saw Blade (DS0612CF)
- Malco Power Saw Blades