Shop All Reciprocating Saw Blades
Malco
6 in. L x Wood Cutting Saw Blades
Mfr # 4KH6
Zoro # G704837725
product price: $24.19
/pk 5, $4.84/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood
- Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # 4KH6
- Zoro # G704837725
- UPC # 686046509518
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in. |
Details
Application | Wood |
Description
THEY STACK UP BETTER: For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe, BiMetal By Malco stacks up best against the rest. These shatterproof blades are formulated from a premium metal composition consisting of a High Speed Steel cutting edge micro welded to a flexible High Carbon Steel back. Wood Cutting BiMetal blades are available in a wide variety of profiles and tooth combinations to match cutting speed, plus control and maneuverability needed for the job. Wide 3/4? (19.1 mm) profiles on Metal Cutting BiMetal combine with superior manufacturing processes to outperform and outlast all other similar blades in head to head comparisons.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Overall Length: 4-1/8" (DWDSP17/64)
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- MARSON Rivet Nut Tool, 325-Rnk (M34606)
- MALCO 8 in. L x Wood Cutting Saw Blades (8PWB)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8027)
- LENOX 8 in L x 10; 14 TPI Bi-Metal Recip Saw Blade, TPI 10/14, 25 UNT, PK4 (20535B850R)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 3"X1/2"X0.025" 18T (20/Tube) (C30162)
- LENOX 6 in L x 18 TPI Bi-Metal RecipSaw Blade, TPI 18, 50 UNT, PK4 (22751OSB618R)
- CENTURY DRILL & TOOL Recip Blade Metal Series 8/10Tx6" 1" W .042 Thick 1/2" Univ Shank 1Pc (7990)
- MILWAUKEE TOOL 12" L x 6 TPI Reciprocating Saw Blade (48-00-5543)
- Malco Reciprocating Saw Blades