Shop All Nut Drivers
Malco
4 in Magnetic Hex Chuck Drivers 14 2PK
Mfr # 2PK-MSHML14
Zoro # G707034220
product price: $21.89
/pk 2, $10.95/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in.
- Overall Length 4 in.
- Drive Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # 2PK-MSHML14
- Zoro # G707034220
- UPC # 686046556314
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 1/4 in. |
Overall Length | 4 in. |
Drive Size | 1/4 in. |
Details
Item | Driver Bits |
Description
Malco precision fit and hardened Magnetic Hex Chuck Drivers with 14inch power insert shanks meet onthejob demands for performance and service life whether installed on a power drill or used with a CONNEXT Quick Change Handle Hex Driver sizes are color coded for easy identification and are available in shorts longs and extra long sizes 2 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- MILWAUKEE TOOL 1-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8327)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 12 14 516 (MSH4XLC2)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- GREY PNEUMATIC 1" Drive x 24mm Hex Driver (4924M)
- Malco Nut Drivers