Shop All Hole Saws
Malco
4-1/2 Inch Quick Action Carbide Tipped Hole Saw
Mfr # HF11
Zoro # G304837781
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 4-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 4-1/2 in. |
Details
Item | Saw Blades |
Description
Aggressive carbide tipped teeth with deep self-cleaning gullets and a generous 2-1/4 in. (57 mm) cup depth make “Quick Action” Hole Saws versatile for cutting through a variety of thick or layered wood, wall tile, fiberglass, plastic and tough fiber-cement siding (including popular James Hardie Siding, fiber-cement products). The full selection of “Quick Action” Hole Saws (19 sizes in all) share a unique “Quick Connect” Arbor design that is compatible with industry standard 5/8-18 hole saw threads. The arbor easily holds or releases Malco “Quick Change” Pilot Drills. The arbor’s quick release feature also ejects saw plugs with ease! Quick Change” Pilot Drills are available in both high speed steel and carbide tipped designs and feature a built-in 10 mm hex shank for tight gripping in a 1/2 in. (12.7 mm) drill. The extra length of these pilot drills allows the drill point to extend 1 in. (25 mm) out from the hole saw cup teeth for cutting uneven surfaces like lap siding. Cutting a vent hole in the rim joist or outside wall of a house clad in fiber-cement siding is a breeze!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 8-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.1AE1)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 6 Points (18516)
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- SUNEX ® Tools 3/4 in. Drive 3/4 in. Female x 1/2 in. Male Adapter (4305)
- MALCO HF15 6 in. Carbide Tipped Hole Saw (HF15)
- MALCO HSW97 Vent Saw - 6 1/4 in. for Cutting Wood and Siding (HSW97)
- MALCO 1/4 inch Hole Saw Bit (HSB)
- MALCO HF10 Carbide Tipped Hole Saw, 4-1/8 (HF10)
- MALCO 100mm Gutter Outlet Saw (GOS5 EV)
- MALCO 78mm Gutter Outlet Saw (GOS3 EV)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8033)
- Malco Hole Saws & Cutters