Shop All Nut Drivers
Malco
3/8 Inch Magnetic Hex Hand Driver
Mfr # HHD3T
Zoro # G404842135
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 3/8 in.
- Overall Length 4-1/8 in.
- Drive Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HHD3T
- Zoro # G404842135
- UPC # 686046536941
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 3/8 in. |
Overall Length | 4-1/8 in. |
Drive Size | 3/8 in. |
Details
Item | Hex |
Description
CONNEXT Quick Change handles from Malco, combined with precision-fit and hardened Malco Magnetic Hex Chuck Driver shaft components, offer the ultimate in Hex Hand Driver durability and flexibility. Hex Hand Drivers shown here are sold pre-assembled and packaged as one product, but components are also available separately. Replacing a worn hex hand driver with just a handle or driver shaft at a time is more economical. And changing a hand-held hex driver size can be as easy and thrifty as retrieving a different size chuck driver shaft from your tool bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 10.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301104)
- DEWALT 10" x .060" Premium XP4 Tile Blade Wet (DW4764)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bits (25 Pk) (48-32-4187)
- MILWAUKEE TOOL Slide (30-84-0180)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 6 14 516 (MSHXLC2)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 2-in. Reversible Hex Driver (MSHC3)
- MALCO 2 in. and 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. 2PK (SAWTCOMBO)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- KLEIN TOOLS 11/32-Inch Insulated Driver, 6-Inch Hollow Shaft (646-11/32-INS)
- Malco Screwdrivers and Nutdrivers