Shop All Nut Drivers
Malco
3/8 Inch Magnetic Hex Hand Driver
Mfr # HHD3
Zoro # G404842227
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 3/8 in.
- Overall Length 10-1/2 in.
- Drive Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # HHD3
- Zoro # G404842227
- UPC # 686046536927
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 3/8 in. |
Overall Length | 10-1/2 in. |
Drive Size | 3/8 in. |
Details
Item | Hex |
Description
CONNEXT Quick Change handles from Malco, combined with precision-fit and hardened Malco Magnetic Hex Chuck Driver shaft components, offer the ultimate in Hex Hand Driver durability and flexibility. Hex Hand Drivers shown here are sold pre-assembled and packaged as one product, but components are also available separately. Replacing a worn hex hand driver with just a handle or driver shaft at a time is more economical. And changing a hand-held hex driver size can be as easy and thrifty as retrieving a different size chuck driver shaft from your tool bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, College, w/Pin, 6" (18401)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 30 (SL3030)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- WILLIAMS Williams Striking Wrench, 1-1/4" (SFH-1808W)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 4-in. Reversible Hex Driver (MSHMLC3)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 8 14 516 (MSH2XLC2)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- CAPRI TOOLS Kontour 3/8 in Hollow Shaft Nut Driver (25000-ND38H3)
- Malco Nut Drivers