Shop All Nut Drivers
Malco
3/8-in. and 7/16-in. Sawtooth, 2-in. Reversible Hex Driver
Mfr # MSHCST3
Zoro # G511221809
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Magnetic; reversible
- Nut Driver Handle Color Blue
- Fastening Tool Material Alloy steel
- Size 3/8" & 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malco
- MFR # MSHCST3
- Zoro # G511221809
- UPC # 686046556352
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 3/8" & 7/16" |
Details
Features | Magnetic; reversible |
Nut Driver Handle Color | Blue |
Fastening Tool Material | Alloy steel |
Description
Malco's 3/8-in. and 7/16-in. C-RHEX cleanable reversible hex drivers, with sawtooth features, are the perfect solution for rapidly removing sealant and adhesive-coated fasteners. Get more done by spending less time searching for screws and cleaning up with its magnet that keeps everything in place. C-RHEX SAWTOOTH is a single tool that makes swapping drivers easy.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 3-1/2" Drive, 3-1/2" 8 Points (18511)
- PROTO 1 in Drive Impact Socket 65 mm Size, Deep Socket, black oxide (J10065ML)
- KO-KEN Extension Bar 125mm 1/2 Sq. Drive (4760-125)
- METABO SLIT NOZZLE (630005000)
- MALCO HHD2T5/16 Inch Magnetic Hex Hand Driver (HHD2T)
- MALCO 1 2 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHC1)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 12 14 516 (MSH4XLC2)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- MALCO MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO1)
- MALCO MALCOMBO10 1/4 in. Impact Hex Driver, PK 4 (MALCOMBO10)
- GREY PNEUMATIC 1/2" Drive x 3/8" Hex Driver 4" Length (29124F)
- Malco Nut Drivers