Shop All Nut Drivers
Malco
3/8-in. and 7/16-in. C-Rhex, 6-in. Reversible Hex Driver
Mfr # MSHXLC3
Zoro # G011221811
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/8" & 7/16"
- Nut Driver Handle Color Blue
- Fastening Tool Material Alloy steel
- Features Magnetic; reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHXLC3
- Zoro # G011221811
- UPC # 686046556345
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 3/8" & 7/16" |
Details
Nut Driver Handle Color | Blue |
Fastening Tool Material | Alloy steel |
Features | Magnetic; reversible |
Description
Malco's 3/8-in. and 7/16-in. C-RHEX cleanable reversible hex drivers fit over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Get more done by spending less time searching for screws and cleaning up with its magnet that keeps everything in place. When you need tools you can trust, choose Malco. Work, Perform, Outlast.
- •Quickly and easily locate and remove fasteners
- •Easy-clean magnet
- •Reversible 3/8" & 7/16" Hex Socket
- •6 in. Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wear Plate (93537)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWC5)
- WESTWARD Precision Torx Screwdriver T8 Round (401L60)
- DRILL AMERICA 1"-18 Carbon Steel Hex Die (DWTSH1-18)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- MALCO MSHMLCM2 8 mm & 10 mm 4 in. Cleanable Hex Nut Driver (MSHMLCM2)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 2-in. Reversible Hex Driver (MSHC3)
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- WESTWARD Nut Driver, SAE, Hollow Round, 11/32" (401L36)
- Malco Screwdrivers and Nutdrivers