Shop All Nut Drivers
Malco
3/8-in. and 7/16-in. C-Rhex, 4-in. Reversible Hex Driver
Mfr # MSHMLC3
Zoro # G811221813
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material Alloy steel
- Nut Driver Handle Color Blue
- Size 3/8" & 7/16"
- Features Magnetic; reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHMLC3
- Zoro # G811221813
- UPC # 686046556338
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 3/8" & 7/16" |
Details
Fastening Tool Material | Alloy steel |
Nut Driver Handle Color | Blue |
Features | Magnetic; reversible |
Description
Malco's 3/8-in. and 7/16-in. C-RHEX cleanable reversible hex drivers fit over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Get more done by spending less time searching for screws and cleaning up with its magnet that keeps everything in place. When you need tools you can trust, choose Malco. Work, Perform, Outlast.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA AIR FILTER, K970 (510244103)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- DRILL AMERICA 1-4MT Morse Taper Sleeve (DEWS1-4)
- AIRCAT Composite Impact Wrench, 3/4" (1600-TH-A)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- MALCO REVRSIBL MAG HEX DRVR 2"" (IMSHC)
- MALCO Connext2 Quick Change Stubby Nut Driver Handle, 6-Pack (Connext2-6)
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- MALCO CRHEX Building Construction Series Cleanable, Reversible Magnetic Hex Driver 4 14 516 (MSHMLC2)
- BONDHUS NUT DRIVER METRIC 6MM-13MM 7 PC (BH48492)
- Malco Nut Drivers