Shop All Nut Drivers
Malco
3/8-in. and 7/16-in. C-Rhex, 2-in. Reversible Hex Driver
Mfr # MSHC3
Zoro # G611221815
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" & 7/16"
- Fastening Tool Material Alloy steel
- Nut Driver Handle Color Blue
- Features Magnetic; reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHC3
- Zoro # G611221815
- UPC # 686046556321
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 3/8" & 7/16" |
Details
Fastening Tool Material | Alloy steel |
Nut Driver Handle Color | Blue |
Features | Magnetic; reversible |
Description
Malco's 3/8-in. and 7/16-in. C-RHEX cleanable reversible hex drivers fit over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Get more done by spending less time searching for screws and cleaning up with its magnet that keeps everything in place. When you need tools you can trust, choose Malco. Work, Perform, Outlast.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPS)
- EMUGE Spiral Flute Tap Semi-Bottoming, 3 Flutes (CU5332005013)
- PROTO 15 Piece Satin Metric Combination ASD Wrench Set - 12 Point (J1200F-MASD)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic (1520-S)
- MALCO MSHCM1 6 mm & 8 mm 2 in. Cleanable Hex Nut Driver (MSHCM1)
- MALCO MALCOMBO11 2 in. Impact Hex Driver, PK 3 (MALCOMBO11)
- MALCO 6 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in. (MSHXLCST)
- MALCO 3/8 Inch Magnetic Hex Hand Driver (HHD3)
- MALCO MSHXLCM2 8 mm & 10 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM2)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- Malco Screwdrivers and Nutdrivers