Shop All Nut Drivers
Malco
3 3/8-in. and 7/16-in. Sawtooth, 6-in. Reversible Hex Driver
Mfr # MSHXLCST3
Zoro # G911221812
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Material Alloy steel
- Features Magnetic; reversible
- Size 3/8" & 7/16"
- Nut Driver Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHXLCST3
- Zoro # G911221812
- UPC # 686046556369
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 3/8" & 7/16" |
Details
Fastening Tool Material | Alloy steel |
Features | Magnetic; reversible |
Nut Driver Handle Color | Blue |
Description
Malco's 3/8-in. and 7/16-in. C-RHEX cleanable reversible hex drivers, with sawtooth features, are the perfect solution for rapidly removing sealant and adhesive-coated fasteners. Get more done by spending less time searching for screws and cleaning up with its magnet that keeps everything in place. C-RHEX SAWTOOTH is a single tool that makes swapping drivers easy.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m9x1 HSS Metric Hand Tap (DWTSMT9X1)
- BON TOOL Bon 14-263 Shovel, Squareuare Point 27" D Wood Handle (14-263)
- KNIPEX Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (9K 98 98 33 US)
- VEGA Hex and Hex Ball, T-Handle, 3 mm x 4 in (LTB0304)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- MALCO 3/8-in. and 7/16-in. C-Rhex, 4-in. Reversible Hex Driver (MSHMLC3)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- MALCO 4 in Magnetic Hex Chuck Drivers 14 2PK (2PK-MSHML14)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MALCO Malco 4IN1 Multi Socket Nut Driver (4IN1)
- URREA SAE Nut driver, 1/4" Bimat (8208)
- Malco Screwdrivers and Nutdrivers