2in C-Rhex Hex Driver Metric 7 And 8 MM
Mfr # MSHCM3
Zoro # G010055462
Key Features
- Shank Length 2 in.
- Drive Size 7 mm, 8 mm
- Features Reversible, cleanable
- Weight 0.07 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHCM3
- Zoro # G010055462
- UPC # 686046552118
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Shank Length | 2 in. |
Drive Size | 7 mm, 8 mm |
Details
Features | Reversible, cleanable |
Weight | 0.07 lbs |
Description
Quickly change between 7 mm and 8 mm hex sizes with Malcos unique, exclusive, dual-sided magnetic hex drivers. The reversible hex socket fits over a 1/4-inch magnet-tipped, ball locking hex shaft, and can be quickly reversed to change sizes. Eliminate troublesome buildup of metal shavings in the hex tip with the Easy Clean Magnetin. Just swipe with a glove or shop towel to clear any metal shavings. Tested torque of the reversible hex chuck driver design is equal to one-piece drivers. The 7 mm side is designed with a slim profile to gain easier access in tight spaces, for increased productivity. With single-piece strength and an indestructible magnet, this hex driver is the perfect companion for any trade professional. Malco C-Rhex drivers are also available in a reversible head with hex sizes 6 mm-8 mm and hex sizes 8 mm-10 mm.
- •Reversible 7 mm – 8 mm Hex Socket.
- •Slimmer 7 mm hex head provides access to tight areas.
- •Quickly change between sizes while driver shank remains installed in drill chuck.
- •Easily eliminate pesky metal shavings by removing hex tip and wiping with a glove or shop towel.
- •Tested one-piece driver strength. Easy-clean magnet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- PROTO 1 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (J10012L)
- SLUGGER BY FEIN Annular Cutter, M42, 7/8 Dia, 1 D (63134222007)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.375"L, Steel (GN5C----B4---22)
- MALCO C-RHEX Cleanable, reversible, and Sawtooth Magnetic Hex Driver, 6 Piece Set (MALCOMBO7)
- MALCO 6in C-Rhex Hex Driver Metric 7 And 8 MM (MSHXLCM3)
- MALCO 2 in. C-RHEX Cleanable, reversible, and Sawtooth Magnetic Hex Driver, 8 Piece Set (MALCOMBO6)
- MALCO CONNEXT Stubby Handle with 1/4 in. Hex Driver (HHD1T)
- MALCO 4in C-Rhex Hex Driver Metric 7 And 8 MM (MSHMLCM3)
- MALCO 4 in. C-RHEX Cleanable, reversible Magnetic Hex Driver, 6 Piece Set (MALCOMBO8)
- GRAY TOOLS Electrician's Slotted Screwdriver, 4-1/4" Blade L, .016X1/8" Tip, 1000V (30404-I)
- Malco Screwdrivers and Nutdrivers