Shop All Metal Forming Machines
Malco
2 Station Metal Bender, 200 mm
Mfr # FS2F200
Zoro # G410548861
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Punching Station 2
- Color Black, red, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # FS2F200
- Zoro # G410548861
- UPC # 686046556611
- Country of Origin Latvia
- Category Metal Forming Machines
Dimensions
Size | 200 mm |
Details
Punching Station | 2 |
Color | Black, red, metal |
Description
Save time on the job with Malco's professional-grade 2-Station Metal Roofing Benders, which form 0 degree-100 degree bends on straight panels of any length on the jobsite, without waiting on wholesale roll formers. Why pick a 2-station model? Many trade pros prefer them over field brakes, as they can make infinite-length bends! Metal Roofing Benders by Malco are designed for 3/16 - 7 7/8 5mm-250mm-deep bends on roofing panel gable ends, flashing, custom roofing details, and standing seam panels where customization is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #24 (54034)
- STARRETT Combination Miter Protractor, 12 In (CP505A-12)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- POWERBUILT 4" Gear Puller (2/3 Jaws - 3 Ton) (648907)
- MALCO 2 Station Metal Bender, 150 mm (FS2F150)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- MALCO Metal Bender 2 Station Disc, Small (FS2DS)
- MALCO Power Assisted Metal Seamer (FSXS)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V, 62 tons (ED9-IW60-1P230-A)
- WOODWARD FAB Power Bead Roller, 36" D, 110V (WFBR36P)
- Malco Metal Forming Machines