Shop All Metal Forming Machines
Malco
2 Station Metal Bender, 150 mm
Mfr # FS2F150
Zoro # G210548863
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Punching Station 2
- Color Black, red, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # FS2F150
- Zoro # G210548863
- UPC # 686046556604
- Country of Origin Latvia
- Category Metal Forming Machines
Dimensions
Size | 150 mm |
Details
Punching Station | 2 |
Color | Black, red, metal |
Description
Save time on the job with Malco's professional-grade 2-Station Metal Roofing Benders, which form 0 degree-100 degree bends on straight panels of any length on the jobsite, without waiting on wholesale roll formers. Why pick a 2-station model? Many trade pros prefer them over field brakes, as they can make infinite-length bends! Metal Roofing Benders by Malco are designed for 3/16 - 5 7/8 5mm-150mm-deep bends on roofing panel gable ends, flashing, custom roofing details, and standing seam panels where customization is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Slide (30-84-0180)
- KLEIN TOOLS ACCU-BEND™ Level, 4 Vial (935AB4V)
- BESSEY 18 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.018)
- WESTWARD 9/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG1)
- MALCO 2 Station Metal Bender, 200 mm (FS2F200)
- MALCO Metal Bender 2 Station Disc, Small (FS2DS)
- MALCO Metal Bender 1 Station Disc, Large (FS1DL)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- MALCO Power Assisted Metal Seamer (FSXS)
- WAZER Desktop CNC Waterjet (WZR-101)
- PALMGREN Pan/Box Brake Attachment (9629611)
- Malco Finishing Tools