Shop All Screwdriver Bits
Malco
2-Inch #2 Impact-Grade Philliips Chuck Driver 3PK
Mfr # PH2XIP
Zoro # G404842210
product price: $11.39
/pk 3, $3.80/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #2
- Overall Bit Length 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # PH2XIP
- Zoro # G404842210
- UPC # 686046547527
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2 in. |
Details
Fastening Tool Item | Driver Bits |
Description
The distinctive blue color of these chuck drivers is your assurance that they can withstand the kind of impact driver stress characteristic for each fastening application. And all Malco Impact-Grade insert and power bit chuck drivers are precisely machined for positive, fail-proof engagement of the fastener head. These Phillips bit selections feature unique high-torque steel construction and a design that absorbs and dissipates impact-driver-induced stress at peak loads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill (2717-20)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 6.60mm (C70112)
- ILC Replacement for Makita 6217d Battery (6217D)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- MALCO Malco HHD1 1/4-Inch Connext Magnetic Long Hand Driver (HHD1)
- MALCO 2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8") (MSHLC1)
- MALCO Malco IMSHXLC C-RHEX Cleanable, Reversible 6-inch Magnetic Hex Chuck Driver (1 per Pack) (IMSHXLC)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (212-1/4A-5PK)
- STAHLWILLE TOOLS Bit screwdriver PZ Size3 hex C 6, 3 L.25 mm (08050003)
- WERA Power Bit, SAE, 1/4", Hex, 3/16", 3-1/2", SS (05071108001)
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- Malco Screwdriver Bits