Shop All Nut Drivers
Malco
2 in. Reversible SawTooth Hex Driver 1/4 in. and 5/16 in.
Mfr # MSHCST
Zoro # G404842166
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style SawTooth
- Number of Pieces 1
- Shank Size Set/Multiple
- Overall Length 2 in.
- Drive Size 1/4 in. 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # MSHCST
- Zoro # G404842166
- UPC # 686046554273
- Country of Origin United States
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 2 in. |
Drive Size | 1/4 in. 5/16 in. |
Details
Bit Style | SawTooth |
Number of Pieces | 1 |
Item | Hex |
Description
Get ultimate versatility in a compact package. These exclusive drivers ensure that 1/4" and 5/16" hex sizes are always on hand for installation, with an integrated sawtooth design that cuts through soft and hardened HVAC and roofing sealant for rapid fastener removal. Built with S2 hardened steel for long life and superior durability, this removable and reversible hex driver allows the user to easily clean the socket and magnet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, Drain Cleaning, 5/8 x 7 1/2Ft (C-8)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Knife, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-HD-AS-LF-BLK-A)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-10')
- PROTO 1/2 in Drive Impact Socket 20 mm Size 6 pt Standard Depth, Black Oxide (J7420M)
- MALCO 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 14 and 516 2PK (2PK-MSHMLC)
- MALCO MALCOMBO2 4 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO2)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- MALCO 4 in Magnetic Hex Chuck Drivers 14 2PK (2PK-MSHML14)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- Malco Nut Drivers