Shop All Nut Drivers
Malco
1 4 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK
Mfr # 2PK-MSHMLC1
Zoro # G407034186
product price: $33.15
/pk 2, $16.58/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style CRHEX
- Number of Pieces 2
- Shank Size Set/Multiple
- Overall Length 4 in.
- Drive Size 3/8 in. 5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malco
- MFR # 2PK-MSHMLC1
- Zoro # G407034186
- UPC # 686046556284
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | Set/Multiple |
Overall Length | 4 in. |
Drive Size | 3/8 in. 5/16 in. |
Details
Bit Style | CRHEX |
Number of Pieces | 2 |
Item | Driver Bits |
Description
Quickly change between 516 and 38 hex sizes with Malcos unique exclusive dualsided magnetic hex drivers The reversible hex socket fits over a 516inch magnettipped ball locking hex shaft and can be quickly reversed to change sizes Eliminate troublesome buildup of metal shavings in the hex tip with the Easy Clean Magnet Just swipe with a glove or shop towel to clear any metal shavings Tested torque of the reversible hex chuck driver design is equal to onepiece drivers The 516 side is made with a slimmer profile to easily reach tight areas With singlepiece strength and an indestructible magnet this hex driver is the perfect companion for any trade professional 2 per pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lineman's Straight-Claw Hammer (832-32)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 24"L, SDS Plus (HC2088)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- MALCO REVRSIBL MAG HEX DRVR 6"" (IMSHXLC)
- MALCO 1/4 Inch Magnetic Hex Chuck Driver (MSHXL14)
- MALCO MSHCM2 8 mm & 10 mm 2 in. Cleanable Hex Nut Driver (MSHCM2)
- MALCO MSHXL516 Hex Chuck Driver 5/16 Inch (MSHXL516)
- MALCO HHD2T5/16 Inch Magnetic Hex Hand Driver (HHD2T)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- URREA Nut Driver, 3/8" Blue (9212)
- Malco Nut Drivers