Shop All Wet Dry Vacuums
This Product is Discontinued
Makita
Xtract Vac Power On-Demand Shop Vacuum, 1-3/8" Hose Dia., HEPA (Discontinued)
Mfr # VC4710
Zoro # G5161931
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow 135 cfm
- Amps 12
- Filter Type HEPA
- Hose Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # VC4710
- Zoro # G5161931
- UPC # 088381630702
- Country of Origin Hungary
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-3/8" |
Hose Length | 16 ft. |
Tank Size | 12 gal. |
Vacuum Hose Dia. | 1-3/8" |
Height | 33" |
Length | 24" |
Width | 16" |
Power Cord Length | 24 ft |
Vacuum Hose Length | 16 ft. |
Description
Power On-Demand Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 135 cfm, Static Pressure 92 in, Sound Level 59dBA, Tank Material Plastic, Tank Size 12 gal, Tank Dry Capacity 12 gal, Tank Wet Capacity 8 gal, Vacuum Collection Type Disposable Bag, Peak Horsepower 4 HP, Power 1440W, Current 12A, Voltage 120, Height 33 in, Length 24 in, Width 16 in, Vacuum Hose Dia. 1 3/8 in, Vacuum Hose Length 16 ft, Power Cord Length 24 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.